Evapco PMC-560 Evaporative Condenser (560 Nominal Tons,1-20 HP Motor)

Evapco PMC-560 Evaporative Condenser (560 Nominal Tons,1-20 HP Motor)

Number Units in Package: 1
Nominal Tons (total): 560 TR*
Ammonia Tons (total): 406 TR*

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure:  PSIG
Pump Requirements (per unit):
Pump Included? No, can purchase separately
Fan Details (per unit): 3 fans. Baldor Electric motor: 7.5 hp, 1765 rpm, 460 V, 9.40 A, 60Hz, 3 phase. Baldor Electric motor: 20 hp, 1760 rpm, 230/460 V, 48/24 A, 60 Hz, 3 phase.

Top Dimensions (per unit): 19'3 L x 10' W x 5'10 H
Top Weight (per unit): 22,282 LBS
Bottom Dimensions (per unit): 19'3 L x 10' W x 9'8 H
Bottom Weight (per unit): 7,427 LBS

Notes: Fans missing. Coil has been successfully leak tested.

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
  • Stock No: HEBH003
  • Manufacturer: Evapco
  • Model: PMC-560
  • Serial Number: A802167L.H.
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 560
  • Unit Ammonia Tons (TR): 406
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
Condenser Dimensions
  • Top Length (Inches): 231
  • Top Width (Inches): 120
  • Top Height (Inches): 70
  • Top Weight (LBS): 22282
  • Bottom Length (Inches): 231
  • Bottom Width (Inches): 120
  • Bottom Height (Inches): 116
  • Bottom Weight (LBS): 7427
Pump Details
  • Pump Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 20
  • Motor RPM: 1760
  • Motor Voltage: 230/260
  • Motor Amps: 48/24
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 231
  • Width (Inches): 120
  • Height (Inches): 186
  • Weight (LBS): 29,709
Additional Product Details
  • Spec Sheet Available: Yes
Evapco PMC-560 Evaporative Condenser (560 Nominal Tons,1-20 HP Motor)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed