Evapco PMC-939E-1C Evaporative Condenser (939 Nominal Tons, 4-Motors, 1 Tower Unit)

Evapco PMC-939E-1C Evaporative Condenser (939 Nominal Tons, 4-Motors, 1 Tower Unit)

Evapco PMC-E 1-Tower Evaporative Condenser. Model: PMC-939E-1G. Serial No: 13-541347. Belt No: 3B-116. Coil Test Pressure: 400 PSIG. Nominal Tons: 939. Ammonia Tons (R-717): 666. Refrigerant Charge (LBS): 885. Coil Volume ft3:121. Spray Pump: 7.5 HP, 1200 GPM.
Product Details
  • Stock No: KIN01
  • Manufacturer: Evapco
  • Model: PMC-939E-1C
  • Serial Number: 13-541347
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 939
  • Unit Ammonia Tons (TR): 666
  • Unit Coil Volume (ft3): 121
  • Unit CFM (CFM): 147,700
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 219
  • Top Width (Inches): 132
  • Top Height (Inches): 87
  • Top Weight (LBS): 25,750
  • Bottom Length (Inches): 240
  • Bottom Width (Inches): 137
  • Bottom Height (Inches): 104
  • Bottom Weight (LBS): 7,620
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1,200
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors. (1) Pump Motor.
Dimensions:
  • Length (Inches): 241
  • Width (Inches): 142
  • Height (Inches): 188
  • Weight (LBS): 33,370
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2013
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Evapco PMC-939E-1C Evaporative Condenser (939 Nominal Tons, 4-Motors, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed