- Product Details
Evapco PMC235E Evaporative Condenser (235 Nominal Tons)
Evapco Evaporative Condenser. Model: PMC235E. Serial No: 15720455. Coil Design Pressure: 300 PSI. Nominal Tons: 235. Ammonia Tons: 167. CFM: 36600. Refrigerant Operating Charge(LBS): 200. Coil Volume: 28.
Product Details
- Stock No: IMR02
- Manufacturer: Evapco
- Model: PMC235E
- Serial Number: 15720455
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 235
- Unit Ammonia Tons (TR): 167
- Unit Coil Volume (ft3): 28
- Unit CFM (CFM): 36,600
- Design Pressure (PSI): 300
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Circuit 1 Pressure Rating: Pending Test
- Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
- Top Length (Inches): 142
- Top Width (Inches): 76
- Top Height (Inches): 65
- Top Weight (LBS): 6,180
- Bottom Length (Inches): 142
- Bottom Width (Inches): 72
- Bottom Height (Inches): 74
- Bottom Weight (LBS): 2,970
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 2
- Pump Recommended Gallons per Minute (GPM): 345
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors: 7.5 HP, 3 Ph, 230/460 Volt, 60 Hz. (1) Spray Pump: 2 Hp, 3 Ph, 60 Hz, 230/460 Volts.
Dimensions:
- Length (Inches): 162
- Width (Inches): 76
- Height (Inches): 138
- Weight (LBS): 11,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













