Evapco PMCA-950 Evaporative Condenser (950 Nominal Tons, 4 Motors, 1 Tower Unit)

Evapco PMCA-950 Evaporative Condenser (950 Nominal Tons, 4 Motors, 1 Tower Unit)

Evapco PMCA Series Evaporative Condenser. Model: PMCA-950, Serial No: 12-482433. Belt No: 2BX-128. Coil Test Pressure: 400 PSIG. Nominal Tons: 950. Ammonia Tons: 674. CFM: 137000.
Product Details
  • Stock No: SIR04
  • Manufacturer: Evapco
  • Model: PMCA-950
  • Serial Number: 12-482433
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 950
  • Unit Ammonia Tons (TR): 674
  • Unit CFM (CFM): 13,700
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Repair Required - Pressure Leaking
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 144
  • Top Width (Inches): 120
  • Top Height (Inches): 78
  • Top Weight (LBS): 15,150
  • Bottom Length (Inches): 288
  • Bottom Width (Inches): 120
  • Bottom Height (Inches): 98
  • Bottom Weight (LBS): 8,460
Pump Details
  • Pump Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors: 20 HP. (2) Water Pump Motors: 5 HP
Dimensions:
  • Length (Inches): 288
  • Width (Inches): 120
  • Height (Inches): 172
  • Weight (LBS): 38,469
  • # of Pieces for Shipping: 3
Additional Product Details
  • Year of Manufacture: 2012
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Evapco PMCA-950 Evaporative Condenser (950 Nominal Tons, 4 Motors, 1 Tower Unit)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed