Evapco PMCA Evaporative Condenser Tower - 425 Ton

Evapco PMCA Evaporative Condenser Tower - 425 Ton

Evapco PMCA Evaporative Condenser Tower. Model: PMCA-425. Serial: 930701. Nominal rating: 425 tons refrigeration with R-22 or 4030 MBH (335 TR) with ammonia R-717 +95F condensing / +79F wetbulb. Fan motor: 15 HP, 460V, 3-phase, 60 Hz. Year: 1993. Shipping weight: 17,180 lbs (13,000 lbs heaviest section). Dimensions: 12 ft. Low x 9 ft. 11.75 in. Wide x 13 ft. 11.25 in. High.

Product Details
  • Stock No: RSCT03
  • Manufacturer: Evapco
  • Model: PMCA-425
  • Serial Number: 930701
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco PMCA Evaporative Condenser Tower - 425 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed