Evapco PMCB-1380 Evaporative Condenser (1,380 Nominal Tons, 4 Motors, 1 Tower Unit)

Evapco PMCB-1380 Evaporative Condenser (1,380 Nominal Tons, 4 Motors, 1 Tower Unit)

Evapco Evaporative Condenser Serial Number: M005136 This package contains 1 Tower Unit. 1380 Nominal Tons. 979 Ammonia Tons. Previously Ran with Ammonia (R-717). 4- HP Motors are included.
Product Details
  • Stock No: BRZB08
  • Manufacturer: Evapco
  • Model: PMCB-1380
  • Serial Number: M005136
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 1,380
  • Unit Ammonia Tons (TR): 1,380
  • Unit CFM (CFM): 216,600
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
  • Bottom Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 236
  • Top Width (Inches): 118
  • Top Height (Inches): 67
  • Top Weight (LBS): 37,720
  • Bottom Length (Inches): 430
  • Bottom Width (Inches): 118
  • Bottom Height (Inches): 103
  • Bottom Weight (LBS): 13,640
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 2,060
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motor's : (2) 10 HP, (2) 20 HP.
Dimensions:
  • Length (Inches): 444
  • Width (Inches): 120
  • Height (Inches): 156
  • Weight (LBS): 51,360
  • # of Pieces for Shipping: 3
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Coils has visible rust.
Evapco PMCB-1380 Evaporative Condenser (1,380 Nominal Tons, 4 Motors, 1 Tower Unit)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed