- Product Details
Evapco PMCB-330 Evaporative Condenser (330 Nominal Tons)
Evapco PMCB Series Evaporative Condenser. Model: PMCB-330. Serial No: 964085. Nominal Tons: 330. Ammonia(R-717) Tons: 234. Coil Test Pressure: 350 PSIG. CFM: 56500. R-717 Operating Charge: 440. Required GPM: 685.
Product Details
- Stock No: CAMI01
- Manufacturer: Evapco
- Model: PMCB-330
- Serial Number: 964085M
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 330
- Unit Ammonia Tons (TR): 234
- Unit CFM (CFM): 56,500
- Design Pressure (PSI): 350
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Rating: 100 PSI Air
Condenser Dimensions
- Top Length (Inches): 142
- Top Width (Inches): 120
- Top Height (Inches): 65
- Top Weight (LBS): 10,740
- Bottom Length (Inches): 159
- Bottom Width (Inches): 120
- Bottom Height (Inches): 102
- Bottom Weight (LBS): 6,360
Pump Details
- Pump Included? No
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 685
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor - 7.5 Hp, 230/460 Volt, 3 Ph, 60Hz. (1) Spray Pump Motor - 5 HP, 230/460 Volt, 3 Ph.
Dimensions:
- Length (Inches): 144
- Width (Inches): 120
- Height (Inches): 102
- Weight (LBS): 14,890
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1996
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!































