Evapco PMCB-360 Evaporative Condenser (360 Nominal Tons, 2 Motors, 1 Tower Unit)

Evapco PMCB-360 Evaporative Condenser (360 Nominal Tons, 2 Motors, 1 Tower Unit)

Evapco Ammonia Evaporative Condenser. Model: PMCB-360. Serial Number: T000760. This package contains a 1 Tower Unit. 360 Nominal Tons. 255 Ammonia Tons. Previously Ran with Ammonia (R-717).
Product Details
  • Stock No: NIH19
  • Manufacturer: Evapco
  • Model: PMCB-360
  • Serial Number: T000760
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 360
  • Unit Ammonia Tons (TR): 255
  • Unit CFM (CFM): 57,000
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 216
  • Top Width (Inches): 48
  • Top Height (Inches): 60
  • Top Weight (LBS): 9,990
  • Bottom Length (Inches): 228
  • Bottom Width (Inches): 76
  • Bottom Height (Inches): 84
  • Bottom Weight (LBS): 4,050
Pump Details
  • Pump Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motors - 15 HP & 7.5 HP
Dimensions:
  • Length (Inches): 216
  • Width (Inches): 84
  • Height (Inches): 144
  • Weight (LBS): 14,040
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Evapco PMCB-360 Evaporative Condenser (360 Nominal Tons, 2 Motors, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed