Evapco PMCB-390 Evaporative Condenser (390 Nominal Tons, 3 Motors, 1 Tower Unit)

Evapco PMCB-390 Evaporative Condenser (390 Nominal Tons, 3 Motors, 1 Tower Unit)

Evapco PMCB-390 Evaporative Condenser (390 Nominal Tons, 3 Motors, 1 Tower Unit). Serial Number: 986501M. This package contains 1 Tower Unit. 390 Nominal Tons. 276.9 Ammonia Tons. Previously Ran with Ammonia (R717 | NH3). 3 HP Motors are included.
Product Details
  • Stock No: CAMR01
  • Manufacturer: Evapco
  • Model: PMCB-390
  • Serial Number: 986501M
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 390
  • Unit Ammonia Tons (TR): 276.9
  • Unit Coil Volume (ft3): 44
  • Unit CFM (CFM): 67,800
  • Design Pressure (PSI): 350
Condenser Dimensions
  • Top Length (Inches): 223
  • Top Width (Inches): 142
  • Top Height (Inches): 108
  • Top Weight (LBS): 14,460
  • Bottom Length (Inches): 223
  • Bottom Width (Inches): 156
  • Bottom Height (Inches): 139
  • Bottom Weight (LBS): 6,000
Pump Details
  • Pump Included? Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
Dimensions:
  • Length (Inches): 365
  • Width (Inches): 298
  • Height (Inches): 247
  • Weight (LBS): 20,460
  • # of Pieces for Shipping: 2
Additional Product Details
  • Spec Sheet Available: Yes
Evapco PMCB-390 Evaporative Condenser (390 Nominal Tons, 3 Motors, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed