- Product Details
Evapco PMCB-415 Evaporative Condenser (BOTTOM BASE ONLY, 1-10 HP Motor, 1 Tower Unit)
Evapco PMCB-415 Evaporative Condenser (415 Nominal Tons, 1 10 HP Motor, 1 Tower Unit) Bottom Base Only. Serial Number: 4-100187. This package contains 1 Tower Unit. 415 Nominal Tons. 294.65 Ammonia Tons. Previously Ran with Ammonia (R717 | NH3). 1-10 HP Motors are included. Top Section Coil Pack has been sold separately.
Product Details
- Stock No: OKF08
- Manufacturer: Evapco
- Model: PMCB-415
- Serial Number: 4-100187
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 415
- Unit Ammonia Tons (TR): 294.65
- Unit CFM (CFM): 74,000
- Design Pressure (PSI): 400
- Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
Condenser Dimensions
- Bottom Length (Inches): 158
- Bottom Width (Inches): 116
- Bottom Height (Inches): 95
- Bottom Weight (LBS): 5,250
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 620
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 10
Dimensions:
- Length (Inches): 158
- Width (Inches): 116
- Height (Inches): 95
- Weight (LBS): 5,250
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Dairy Farm
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





































