Evapco PMCB-480 Evaporative Condenser (480 Nominal Tons, 2 Motors, 1 Tower Unit)

Evapco PMCB-480 Evaporative Condenser (480 Nominal Tons, 2 Motors, 1 Tower Unit)

Evapco PMCB Series Evaporative Condenser. Model: PMCB-480, Serial No: M015407. Belt No: 2BX-128. Coil Test Pressure: 400 PSIG. This package contains 1 Tower Unit. 480 Nominal Tons. 340 Ammonia Tons. Previously Ran with Ammonia (R-717). 2 Motors are included.
Product Details
  • Stock No: SIR02
  • Manufacturer: Evapco
  • Model: PMCB-480
  • Serial Number: M015407
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 480
  • Unit Ammonia Tons (TR): 340
  • Unit CFM (CFM): 76,500
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Check Date: 06/25/2024
Condenser Dimensions
  • Top Length (Inches): 144
  • Top Width (Inches): 119
  • Top Height (Inches): 96
  • Top Weight (LBS): 12,940
  • Bottom Length (Inches): 156
  • Bottom Width (Inches): 119
  • Bottom Height (Inches): 120
  • Bottom Weight (LBS): 4,560
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 685
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1): Fan Motor: 25 HP. (1): Water Pump: 5 HP.
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 119
  • Height (Inches): 167
  • Weight (LBS): 17,500
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 2001
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Evapco PMCB-480 Evaporative Condenser (480 Nominal Tons, 2 Motors, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed