Evapco PMCB-755 Evaporative Condenser (755 Nominal Tons, 3 Motors, 1 Tower Unit)

Evapco PMCB-755 Evaporative Condenser (755 Nominal Tons, 3 Motors, 1 Tower Unit)

Evapco PMCB Evaporative Condenser. Model: PMCB-755, Serial No: 997012M 3M. Belt No: 2BX 128. Coil Test Pressure: 400 PSIG. This package contains 1 Tower Unit. 755 Nominal Tons. 535 Ammonia Tons. Previously Ran with Ammonia (R-717). 3 Motors are included.
Product Details
  • Stock No: SIR01
  • Manufacturer: Evapco
  • Model: PMCB-755
  • Serial Number: 997012M 3M
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 755
  • Unit Ammonia Tons (TR): 535
  • Unit CFM (CFM): 114,000
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 226
  • Top Width (Inches): 119
  • Top Height (Inches): 84
  • Top Weight (LBS): 21,870
  • Bottom Length (Inches): 226
  • Bottom Width (Inches): 119
  • Bottom Height (Inches): 102
  • Bottom Weight (LBS): 8,060
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 620
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors: 25 HP & 15 HP. (1) Spray: 7.5 HP.
Dimensions:
  • Length (Inches): 164
  • Width (Inches): 118
  • Height (Inches): 168
  • Weight (LBS): 29,390
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 1999
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Evapco PMCB-755 Evaporative Condenser (755 Nominal Tons, 3 Motors, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed