Evapco PMCB Evaporative Condenser - 250 Ton

Evapco PMCB Evaporative Condenser - 250 Ton

1997 Evapco Evaporative Condenser. Model: PMCB250. S/N: 977753W. Nominal capacity: 250 tons using R-22 at 40°F suction, 105°F condensing and 78° wet bulb. Rated at 180 tons using R-717 at 20°F suction, 96.3°F condensing and 78°F wet bulb. (1) 10 hp fan motor, (1) 5 hp fan motor, and (1) 3 hp pump motor. Electrical requirements: 208-230/460V, 60 Hz, 3 phase. Overall dimensions: 18 ft. 9 in. L x 6 ft. 4 in. W x 11 ft. 2 in. H.(ACN424).
Click here to see a video of the equipment
Product Details
  • Stock No: SPMA01.20
  • Manufacturer: Evapco
  • Model: PMCB250
  • Serial Number: 977753W
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco PMCB Evaporative Condenser - 250 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed