Evapco PMCB Evaporative Condenser - 475 Ton

Evapco PMCB Evaporative Condenser - 475 Ton

Evapco PMCB Evaporative Condenser Tower. Model: PMCB475. Serial: W017427. Year: 2001. Nominal rating: 475 TR (R-22) / 330 TR (R-717, ammonia). Previously run with ammonia refrigerant. Shipping weight: 20,650 LBS (15,800 LBS heaviest section). Overall dimensions: 11 ft. 11 in. W x 13.5 ft. L x 15 ft. H.

Product Details
  • Stock No: OBSF009
  • Manufacturer: Evapco
  • Model: PMCB-475
  • Serial Number: W017427
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco PMCB Evaporative Condenser - 475 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed