Evapco PMWA Closed Circuit Cooling Tower - 55 Ton

Evapco PMWA Closed Circuit Cooling Tower - 55 Ton

Evapco PMWA Closed Circuit Cooling Tower / Closed Loop Fluid Cooler. Model: PMWA-43B2. Serial: 894091. Factory coil test pressure: 350 PSIG. Evapco, Inc. Baltimore, MD USA. Nominal rating at 78ºF wet bulb is 55 tons. Overall dimensions: 9 ft. L x 6 ft. 3 in. W x 10 ft. 6 in. H.

Product Details
  • Stock No: IME5042.8
  • Manufacturer: Evapco
  • Model: PMWA-43B2
  • Serial Number: 894091
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco PMWA Closed Circuit Cooling Tower - 55 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed