Evapco / RVS Ammonia Horizontal Thermosyphon Receiver

Evapco / RVS Ammonia Horizontal Thermosyphon Receiver

Evapco / RVS Ammonia Horizontal Thermosyphon Receiver. Certified by Refrigeration Valves & Systems (RVS) Bryan, TX. National Bd. No. 12845. MAWP: 250 PSI at 300F, MDMT -20F at 250 PSI. S/N: 991112-S. Year: 2000. Dimensions: 2 ft. dia. x 3 ft. L.
Product Details
  • Stock No: DMNY001E
  • Manufacturer: RVS
  • Serial Number: 991112-S
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 24
  • Tank Length (Inches): 36
  • Tank Estimated Capacity (Gallons): 58
  • Tank National Board Number: 12845
  • Tank MAWP (PSI at temp): 250 PSI at 300F
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 400
Additional Product Details
  • Year of Manufacture: 2000
Evapco / RVS Ammonia Horizontal Thermosyphon Receiver
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed