Evapco / RVS Horizontal Ammonia Low Pressure Receiver

Evapco / RVS Horizontal Ammonia Low Pressure Receiver

2000 Evapco / RVS Horizontal Ammonia Low Pressure Receiver. One 1 of 2 is currently available. Certified by Refrigeration Valves and Systems Corporation, Bryan, TX. National Bd. No.: 12820. MAWP 250 PSI at 300F, MDMT -20F at 250 PSI. S/N: 991110-S. Year: 2000. Overall dimensions: 11 ft. x 8 ft. x 6 ft.

Product Details
  • Stock No: DMNY001B
  • Manufacturer: RVS
  • Serial Number: 991110-S
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank National Board Number: 12820
  • Tank MAWP (PSI at temp): 250 PSI at 300F
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 132
  • Width (Inches): 96
  • Height (Inches): 72
Additional Product Details
  • Year of Manufacture: 2000
Evapco / RVS Horizontal Ammonia Low Pressure Receiver
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed