Evapco SSTD2-00700-3 Ammonia/Freon Evaporator Coil- 5.84 TR, 2 Fans (Low/Medium Temperature)

Evapco SSTD2-00700-3 Ammonia/Freon Evaporator Coil- 5.84 TR, 2 Fans (Low/Medium Temperature)

Evapco SSTD2-00700-3 Ammonia Evaporator Coil - 9.63 TR, 2 Fans (Low/Medium Temperature) This unit can be run with either Low or Medium temperature coils . A wet capacity of 7704 (BTUH / °F TD) and an estimated tonnage of 9.63 (TR) @15TD. A frosted capacity of 7003 (BTUH / °F TD) and an estimated tonnage of 9 (TR) @15TD. An air flow of 11400 CFM and a face velocity of 611 FPM. A coil volume of 1.4. Recirculated bottom fed coils with a electric defrost system. The precious refrigerant was Ammonia, but it can be ran with Freon.
Product Details
  • Stock No: HAIN204
  • Manufacturer: Evapco
  • Model: SSTD2-00700-3
  • Serial Number: 5-134446
Evaporator Coil Details
  • Frosted or Wet Coil: Wet OR Frosted
  • Wet Capacity (BTUH/ °F TD): 7704
  • Est. Tons (TR) @10TD Wet: 6.42
  • Frosted Capacity (BTUH/ °F TD): 7003
  • Est. Tons (TR) @10TD Frosted: 5.84
  • Air Flow (CFM): 11400
  • Face Velocity (FPM): 611
  • Unit Coil Volume (ft3): 1.4
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Electric
  • Fins Per Inch: 3
  • # Fans: 2
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 870
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 116
  • Width (Inches): 86
  • Height (Inches): 26
  • Weight (LBS): 1065
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Evapco SSTD2-00700-3 Ammonia/Freon Evaporator Coil- 5.84 TR, 2 Fans (Low/Medium Temperature)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed