Evapco SSTD3-01242-4 Ammonia/Freon Evaporator Coil- 10.35 TR, 2 Fans (Low/Medium Temperature)

Evapco SSTD3-01242-4 Ammonia/Freon Evaporator Coil- 10.35 TR, 2 Fans (Low/Medium Temperature)

Evapco SSTD3-01242-4 Ammonia Evaporator Coil - 17 TR, 3 Fans (Low/Medium Temperature) This evaporator coil can be used with either Low or Medium temperature coils . A wet capacity of 13663 (BTUH / °F TD) with an estimated tonnage of 17(TR) @15TD. A frosted capacity of 12421 (BTUH / °F TD) and an estimated tonnage of 16(TR) @15TD. An air flow of 16814 CFM and a face velocity of 600 FPM. A coil volume of 2.1 ft3. Recirculated bottom fed coils, with a electric defrost system. 2 fans. Previously ran with Ammonia, can become compatible with freon. Motor is included.
Product Details
  • Stock No: HAIN200
  • Manufacturer: Evapco
  • Model: SSTD3-01242-4
  • Serial Number: 5-134437
Evaporator Coil Details
  • Frosted or Wet Coil: Wet OR Frosted
  • Wet Capacity (BTUH/ °F TD): 13,663
  • Est. Tons (TR) @10TD Wet: 11.39
  • Frosted Capacity (BTUH/ °F TD): 12,421
  • Est. Tons (TR) @10TD Frosted: 10.35
  • Air Flow (CFM): 16,814
  • Face Velocity (FPM): 600
  • Unit Coil Volume (ft3): 2.1
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Electric
  • Sound Level (dbA @ 10): 76
  • Fins Per Inch: 3
  • # Fans: 2
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 1
  • Motor RPM: 870
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 154
  • Width (Inches): 87
  • Height (Inches): 25
  • Weight (LBS): 1,050
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Evapco SSTD3-01242-4 Ammonia/Freon Evaporator Coil- 10.35 TR, 2 Fans (Low/Medium Temperature)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed