Evapco Stacked Freon Freezer Evaporator Blower - 31 Ton

Evapco Stacked Freon Freezer Evaporator Blower - 31 Ton

2005 Evapco Stacked Freon Freezer Evaporator Blower. Model: TFCS6 74123-750M. Approximate rated capacity: 31 tons using Freon R-507 at a 15°TD in a -20°F room with a -35°F SST. Features include the patented, Thermal Pak aluminum finned coil with 73.5, sq. ft. face area, and 19.8 cu. ft. of coil volume. Fins are 12 rows deep with 3 fins per inch. Other feature include: stainless steel tubes and top water defrost. Approximate overall dimensions: 13 ft. 6 in. L x 3 ft. W x 5 ft.10 in. H.
Product Details
  • Stock No: MDFP113
  • Manufacturer: Evapco
  • Model: TFCS6 74123-750M
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Fins Per Inch: 3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Stacked Freon Freezer Evaporator Blower - 31 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed