Evapco TFC4-9812VF-100M Ammonia/Freon Evaporator Coil-56.80 TR (Low Temperature)

Evapco TFC4-9812VF-100M Ammonia/Freon Evaporator Coil-56.80 TR (Low Temperature)

Evapco TFC4-9812VF-100M Ammonia Evaporator Coil- It previously ran on Ammonia (R717 | NH3). Included are HP fan motors.
Product Details
  • Stock No: GENR29
  • Manufacturer: Evapco
  • Model: TFC4-9812VF-100M
  • Serial Number: 6-301373 A
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 68,160
  • Est. Tons (TR) @10TD Wet: 56.80
  • Est. Tons (TR) @10TD Frosted: 0.00
  • Face Velocity (FPM): 832
  • Coil Type: Flooded
  • Feed Type: Top
  • Coil Defrost: Gas
  • Sound Level (dbA @ 10): 100
  • Left or Right Handed: Left
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 137
  • Width (Inches): 33
  • Height (Inches): 79
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Evapco TFC4-9812VF-100M Ammonia/Freon Evaporator Coil-56.80 TR (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed