Evapco TFCS8-26612VF-10/15 Ammonia/Freon Evaporator Coil- 71.43 TR (Low Temperature)

Evapco TFCS8-26612VF-10/15 Ammonia/Freon Evaporator Coil- 71.43 TR (Low Temperature)

Evapco TFCS8-26612VF-10/15 Ammonia Evaporator Coil 107 TR 4 Fan (Low Temperature) Low temperature frosted coils with a capacity 85714 (BTUH / °F TD) with an estimated capacity of 107 (TR) @15TD. An Air Flow of 104520 CFM and a face velocity of 390. Bottom fed coils with a gas defrost system. Can be used with 4 fans.
Product Details
  • Stock No: OTIS66
  • Manufacturer: Evapco
  • Model: TFCS8-26612VF-10/15
  • Serial Number: 7-310316 B
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 85,714
  • Est. Tons (TR) @10TD Wet: 71.43
  • Frosted Capacity (BTUH/ °F TD): 85714
  • Est. Tons (TR) @10TD Frosted: 71.43
  • Air Flow (CFM): 104520
  • Face Velocity (FPM): 390
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Sound Level (dbA @ 10): 105
  • Fins Per Inch: 1
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 10000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Evapco TFCS8-26612VF-10/15 Ammonia/Freon Evaporator Coil- 71.43 TR (Low Temperature)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed