- Product Details
Evapco TFCSC1L-33103-20M4 Freon Evaporator Coil - 30 TR, 1 Fans (Low Temperature)
Evapco TFCS1L Series Low Temperature Evaporator Coil. Model: TFCSC1L-33103-20M4. Serial No: 9-370094. Performance Data; 30 Tons(360,000 BTUH) @ 15 F TD. Previous Refrigerant: R-507. Bottom Feed. -50 F Liquid Feed Temperature. CFM: 31000 @ .5" ESP. Rows Deep: 10. FPI: 3. 7.7 Cu.Ft. Coil Volume.
Product Details
- Stock No: ARC04
- Manufacturer: Evapco
- Model: TFCSC1L-33103-20M4
- Serial Number: 9-370094
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Est. Tons (TR) @10TD Wet: 30
- Air Flow (CFM): 31,000
- Unit Coil Volume (ft3): 33.5
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Electric
- Pan Defrost: Electric
- Fins Per Inch: 3
- # Fans: 1
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 20
- Motor RPM: 1,750
- Motor Voltage: 460
- Motor Amps: 33.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 86
- Width (Inches): 68
- Height (Inches): 185
- Weight (LBS): 5,805
- # of Pieces for Shipping: 2
Additional Product Details
- Year of Manufacture: 2009
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















