- Product Details
Evapco TFCSR-12383E Blast Freezer - 65 TR, 5 Fans (Low Temperature)
Evapco TFCSR Series Low Temperature Blast Freezer. Model: TFCSR-12383E. Serial No: 15-773810. Tonage: 65 TR. Base Rating: 10˚F. Previous Refrigerant: R-744. CFM: 107479. Fins Per Inch: 3. Coil Material: Stainless. Pressure Rating: 650 PSI. Coil Temperature Rating: -58˚F.
Product Details
- Stock No: USCS31
- Manufacturer: Evapco
- Model: TFCSR-12383E
- Serial Number: 15-773810
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Est. Tons (TR) @10TD Wet: 63
- Air Flow (CFM): 107,479
- Feed Type: Bottom
- Coil Defrost: Gas
- Pan Defrost: Gas
- Fins Per Inch: 3
- # Fans: 5
- Left or Right Handed: Left
- Spec Sheet Available: No
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 5
- If Multiple Motors, Motor Descriptions vs specs: (5) Fan Motors - 10 HP, 460 Volt, 3 Ph, 60 Hz.
Dimensions:
- Length (Inches): 300
- Width (Inches): 33
- Height (Inches): 86
- Weight (LBS): 4,700
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2015
- Year Removed from Production: 2025
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!