Evapco TFCSR-12383E Low Temperature Blast Freezer (65 TR)

Evapco TFCSR-12383E Low Temperature Blast Freezer (65 TR)

Evapco TFCSR Series Low Temperature Blast Freezer. Model: TFCSR-12383E. Serial No: 15-773812. Tonage: 65 TR. Base Rating: 10˚F. Previous Refrigerant: R-744. CFM: 107479. Fins Per Inch: 3. Coil Material: Stainless. Pressure Rating: 650 PSI. Coil Temperature Rating: -58˚F.
Product Details
  • Stock No: USCS33
  • Manufacturer: Evapco
  • Model: TFCSR-12383E
  • Serial Number: 15-773812
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @10TD Wet: 65
  • Air Flow (CFM): 107,479
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 3
  • # Fans: 5
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Gas
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 5
  • If Multiple Motors, Motor Descriptions vs specs: (5) Fan Motors - 10 HP, 230/460 Volts, 3 Ph, 60 Hz.
Dimensions:
  • Length (Inches): 300
  • Width (Inches): 32
  • Height (Inches): 85
  • Weight (LBS): 5,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2015
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Evapco TFCSR-12383E Low Temperature Blast Freezer (65 TR)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed