Evapco Two Cell Evaporative Condenser/Fluid Cooler

Evapco Two Cell Evaporative Condenser/Fluid Cooler

Evapco Two Cell Evaporative Condenser/Fluid Cooler. Model ATW 414 B, S/N 969941W. Capacity:16.143228 MBH ( ; (3,334 gpm, 95 °F in; 86 °F out; 68 °F WB). Pressure This unit was installed and basically un-used by a plant called Komatsu that was to build wafers for the semiconductor industry that never got into production. It was ordered with stainless coils and was shipped with galvanized coils. Also available are two extra sets of stainless coils were shipped from the factory to fix the problem and are brand new, un-used. Unit with galvanized coils reportedly had very limited use. Overall dimensions: 40 ft. 5-1/2 in. L x 11 ft. 10 in. W x 15 ft. 11-1/8 in. ACN179/376
Product Details
  • Stock No: DEME2760.278a
  • Manufacturer: Evapco
  • Model: ATW 414 B
  • Serial Number: 969941W
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Two Cell Evaporative Condenser/Fluid Cooler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed