Exact Weight Scale

Exact Weight Scale

Exact Weight Scale. Model: 347. S/N: 221790. Capacity: 22 lbs. Square base: 9 in. L x 8-1/2 in. W with 8 in. dia. counter-weight base. Overall dimensions: 24 in. L x 9 in. W x 21 in. H.

Product Details
  • Stock No: CCFP530
  • Manufacturer: Not Specified
  • Model: 347
  • Serial Number: 221790
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 9
  • Height (Inches): 21
  • Weight (LBS): 22
Additional Product Details
  • Product Purchased From: Fruit Processor
Exact Weight Scale
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed