Exide Forklift Battery Charger - 48V

Exide Forklift Battery Charger - 48V

Exide Ironclad Battery Charger. Model: LT2-24-1600. Part: LT2-24-1600BO. Serial DG124919. Battery type: L-A. Amp hours: 1600. Number cells: 24. Charge time: 8. Input: 208-240/480V, 73-63/32 amps, 60 Hz, 3-phase. Output: 48V, 256 amps. Made in USA. (WI)

Product Details
  • Stock No: CAGC934
  • Manufacturer: Exide System
  • Model: LT2-24-1600
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Exide Forklift Battery Charger - 48V
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed