Exide System 3000 Forklift Battery Charger

Exide System 3000 Forklift Battery Charger

Exide System 3000 Forklift Battery Charger. Model: RS3-18-1400. S/N: 414790-4-CI. System input: 208-240-416-448-480 VAC, 48-42-24-22-21 amps, 60 Hz, 3 phase. System output: 36 volts, 224 amps DC. Battery size: 1400 amps/hr, 18 cells. Overall dimensions: 27 in. L x 20 in. W x 29 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Product Details
  • Stock No: SSLP994.1
  • Manufacturer: Exide System
  • Model: RS3-18-1400
  • Serial Number: 414790-4-CI
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Exide System 3000 Forklift Battery Charger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed