F Frick RWBII 316S Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V) rick RWBII 316S Rotary Screw Compressor Package (Frick TDSH283S, Micro Control Panel)

F Frick RWBII 316S Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V) rick RWBII 316S Rotary Screw Compressor Package (Frick TDSH283S, Micro Control Panel)

Frick Screw Compressor Package. Frick Package - Model: RWBII 316B. Serial No: S0296PFMFI0AA03. Frick Sales Order: 2809280100. Refrigerant: R-717. Max Design Pressure: 300 PSIG. Frick Bare Screw Compressor - Model: TDSH283S. Serial No: 1603G. Refrigerant: R717/R22. Volume Ratio: 2 2- 5 0. Mac Speed: 3600 RPM. Design Pressure: 250 PSIG. Year of Mfr: 1995. Rebuilt by Stellar: Job No: 3056138. Repair Data: 10-21-10. Certified by Frick Oil Separator - National Board: 129147. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI. Year Built: 1995. Frick Quantum LX Control Panel. Ram Industries Electrical Motor - 200 HP. RPM: 3565. Frame: 444TS. Serial: 230/460. Amps: 470/235. PH: 3. Hz: 60. Duty: Cont.
Product Details
  • Stock No: CBRE03
  • Manufacturer: Frick
  • Model: RWBII 316S
  • Serial Number: S0296PFMFT0AA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWBII 316S
  • Package SN: S0296OFMFI0AA03
  • Package Order: 28092801000
  • Package Max Speed (RPM): 3,500
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH283S
  • Compressor SN: 1603G
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1995
  • Compressor Rebuild Year: 2010
  • Compressor Run Time Hours: 88,182
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 129147
  • Oil Cooling Type: Thermosiphon
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,565
  • Motor Voltage: 230/460
  • Motor Amps: 470/235
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 72
  • Height (Inches): 120
  • Weight (LBS): 12,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1995
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
F Frick RWBII 316S Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V) rick RWBII 316S Rotary Screw Compressor Package (Frick TDSH283S, Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed