Fairbanks 5813 Centrifugal Pump (40 HP, 985 GPM Max)

Fairbanks 5813 Centrifugal Pump (40 HP, 985 GPM Max)

Fairbanks Morse Split Case Centrifugal Pump. Model: 5813. Flow is rated at 985 gpm at 116 ft. of head with required horsepower. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Pump features double mechanical seals. Fairbanks Morse Motors, 40 hp. Inlet: (1) 6 in. dia. Outlet: (1) 5 in. dia. Overall dimensions of pump: 35 in. L x 32 in. W x 28 in. H. Overall dimensions of motor: 28 in. L x 20 in. W x 16 in. H.(H9)(ACN234).

Product Details
  • Stock No: HSCI006-02
  • Manufacturer: Fairbanks
  • Model: 5813
  • Serial Number: K2B10329 and K2B10330
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 985
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 11
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 10
  • Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Fairbanks Morse
  • Motor Horsepower(HP): 40
  • Motor RPM: 1765
  • Motor Voltage: 220-440
  • Motor Amps: 107
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 32
  • Height (Inches): 28
  • ACN: 234
Additional Product Details
Fairbanks 5813 Centrifugal Pump (40 HP, 985 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed