Fairchild Phase Shift Differential

Fairchild Phase Shift Differential

Fairchild, Phase Shift Differential, Model 0-PSD025, S/N 7 315-X1A. Spider Shaft: Torque 300 lb., max rpm at 750. Side Gear Shaft: torque 150 lb., max rpm at 1,500, Corr Shaft: torque 10 lb, max rpm at 1,800.

Product Details
  • Stock No: SUBF66
  • Manufacturer: Fairchild
  • Model: 0-PSD025
  • Serial Number: 7 315-X1A
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Fairchild
Dimensions:
Additional Product Details
Fairchild Phase Shift Differential
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed