Fairchild Phase Shift Differential

Fairchild Phase Shift Differential

Fairchild Phase Shift Differential, Model ILPSD, S/N 985-256-X14, Spider Shaft: Torque lb in. 275, max rpm at 1,500, Side Gear Shaft: 275 torque lb in. 1,500 rpm. Corr Shaft torque 26, max rpm at 600.

Product Details
  • Stock No: SUBF67
  • Manufacturer: Fairchild
  • Model: ILPSD
  • Serial Number: 985-256-X14
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Fairchild
Dimensions:
Additional Product Details
Fairchild Phase Shift Differential
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed