FBN Metal Products Stainless Tank - 262 gallons

FBN Metal Products Stainless Tank - 262 gallons

FBN Metal Products Stainless Tank - 262 gallons. Serial: 5175. Rated capacity: 262 gallons. Inside dimensions: 50 in. diameter x 36 in. deep. Manhole: 20 in. diameter. Ports: 1.5 in. top, 2 in. threaded side (jacket), 2 in. bottom drain.

Product Details
  • Stock No: DNBA001
  • Manufacturer: FBN Metal Products
  • Model: 262 GAL TK
  • Serial Number: 5175
Tank Details
  • Stainless Tank Type: Balance Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Ports: 1.5 in. top, 2 in. threaded side (jacket), 2 in. bottom drain.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
FBN Metal Products Stainless Tank - 262 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed