Federal Filler 20 Head

Federal Filler 20 Head

Federal Filler- 20 Head. Two sets of nozzles: (10) 1-1/8 in. and (10) 5/8 in. Center-to-center: 10.75 in. dia. Drum: 40 in. dia x 10 in. H. 220 V. Filler runs left to right, and is setup for easy changeover between two different size bottles. Overall dimensions: 82 in. L x 48 in. W x 96 in. H.(H17).

Product Details
  • Stock No: 150.FHF280a.65
  • Manufacturer: Federal Filler
Filler & Capper Details
  • Filler/Capper Type: Gravity Filler
  • Inline/Rotary: Rotary
  • # of Heads: 20
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 82
  • Width (Inches): 48
  • Height (Inches): 96
Additional Product Details
Federal Filler 20 Head
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed