Federal Pacific Transformer - 500 KVA

Federal Pacific Transformer - 500 KVA

Federal Pacific Transformer 500 KVA. Model: 36B. S/N: 28375. 500 KVA at 80 °C rise. Impedence: 4.87 %. High voltage: 480 V. Low voltage: 240/139 V. Electrical requirements: 1199 amps, 60 Hz, 3 phase. Overall dimensions: 53 in. L x 43 in. W x 76 in. H.(H17).

Product Details
  • Stock No: SGMI127C.3a
  • Manufacturer: Federal Pacific
  • Model: 36B
  • Serial Number: 28375
Transformer Details
  • KVA: 500
  • High Voltage: 480
  • Low Voltage: 240
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 53
  • Width (Inches): 43
  • Height (Inches): 76
Additional Product Details
Federal Pacific Transformer - 500 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed