Feldmeier Stainless Steel Tank - 125 Gallons

Feldmeier Stainless Steel Tank - 125 Gallons

Feldmeier Stainless Steel Tank. S/N: E-564-99. Approximate capacity: 125 gallons. Inside dimensions: 36 in. dia. x 28-1/2 in. straight wall. Overall (2) 4 in. s-line inlets. (2) 2-1/2 in. s-line inlets. (1) 2 in. s-line inlet. (2) 3 in. s-line outlets. (1) 2 in. s-line outlet. dimensions: 3 ft. 4 in. L. x 2 ft. 11 in. W. x 3 ft. 9-1/2 in. H.(ACN80).

Product Details
  • Stock No: GLET01D
  • Manufacturer: Feldmeier
  • Serial Number: E-564-99
HTST Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Feldmeier Stainless Steel Tank - 125 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed