- Product Details
Feldmeier Stainless Steel Triple Tube HTST - 36 tubes
2000 Feldmeier Stainless Steel Triple Tube HTST. (36) media and product tubes constructed of grades 304 and 316 stainless steel, respectively. Respective maximum tube temperature and pressure ratings are 270°F and 25 PSI. Tube wall thickness: 0.063 in. Outer tube dimensions: 2 1/2 in. dia. x 31 ft. L, total holding capacity: 270 gallons. Intermediate tube dimensions: 2 in. dia. x 31 ft. L, total holding capacity: 173 gallons. Inner tube dimensions: 1-1/2 in. dia. x 31 ft. L, total holding capacity: 93 gallons. Inlets/Outlets: (4) 2 1/2 in. dia. S-line fittings (product), (4) 4 in. dia. S-line fittings (media). Overall dimensions: 32 ft. 4 in. L x 3 ft. 8 in. W x 8 ft. H.
- Stock No: GLET01B
- Manufacturer: Feldmeier
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









