FEMCO 2-Stage Puree Concentrate Evaporator

FEMCO 2-Stage Puree Concentrate Evaporator

FEMCO Food Equipment Manufacturing Company 2-Stage Puree Concentrate Evaporator. FEMCO Hollister, CA. Serial no.: 0338-85. Made in Italy. Circulated 1st Effect , Vapor Body and Q 6 x 4 Durco Recirculation Pump, 15hp. 2nd Effect features an L&H Rotary Coil Style tank evaporator., No Pump w/ and Essence Recovery Column w/ Tube Nest; System w/ Various Pumps, Tanks and Controls, Last Running Strawberry Puree 144 T.
Product Details
  • Stock No: TASP144
  • Manufacturer: FEMCO Food Equip. Mfg. Co.
  • Serial Number: 0338-85
Evaporator Details
  • Evaporator Type: Puree Concentrate
  • # of Effects: 2
  • LBS per HR of Evaporation Removal: 1000
  • Metal Types: 305 Stainless Steel
  • Skid Mounted: No
  • Evaporator Components Included: irculated 1st Effect , Vapor Body and Q 6" x 4" Durco Recirculation Pump, 15hp. 2nd Effect features an L&H Rotary Coil Style tank evaporator., System w/ Various Pumps, Tanks and Controls, Last Running Strawberry Puree 144 T.
  • Evaporator Components Not Included: No Pump w/ and Essence Recovery Column w/ Tube Nest;
Micro Panel Details
  • Micro Control Panel Included? Yes
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Year of Manufacture: 2007
  • Previously Used With: Last running stawberry puree 144 T
FEMCO 2-Stage Puree Concentrate Evaporator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed