FES 100 Rotary Screw Compressor Package (Mycom 160SUD, 125 HP 230/460 V)

FES 100 Rotary Screw Compressor Package (Mycom 160SUD, 125 HP 230/460 V)

Used FES Rotary Screw Compressor
Product Details
  • Stock No: REP08
  • Manufacturer: FES
  • Model: 100
  • Serial Number: 1652700
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 100
  • Package SN: 87-044-0304
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 160SUD
  • Compressor SN: 1652700
  • Compressor Max Speed (RPM): 3,500
  • Compressor Design Pressure (PSIG): 377
  • Compressor Run Time Hours: 9,873
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 3183
  • Oil Cooling Type: Water
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: Omni
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 125
  • Motor RPM: 3,535
  • Motor Voltage: 230/460
  • Motor Amps: 292/146
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404TS
Dimensions:
  • Length (Inches): 123
  • Width (Inches): 50
  • Height (Inches): 61
  • Weight (LBS): 5,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
FES 100 Rotary Screw Compressor Package (Mycom 160SUD, 125 HP 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed