FES 1160B Rotary Screw Compressor Package (Mycom 320LU, 400 HP 2300/4160 V)

FES 1160B Rotary Screw Compressor Package (Mycom 320LU, 400 HP 2300/4160 V)

FES Screw Compressor Package. Model: 1160B. S/N: 89-0039-0101. FES Contract No. 89-0039-0301-09. Compressor model: 1160B-LE. S/N: 3211375. FES equivalent Mycom model 320L. The capacity of this booster is 525tons at 401bhp -30/+10f. TECO motor: 400 hp, 2300/4160 V, 87.9/48.6 A, 3565 rpm. Tank: Nat. Bd. No. 3922. MAWP: 250 psi at 200ºF. MDMT: -20ºF at 250 psi. S/N: 88266.
Product Details
  • Stock No: RPCA1363F.90
  • Manufacturer: FES
  • Model: 1160B
  • Serial Number: 3211575
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: FES
  • Package Model: 1160B
  • Package SN: 89-0039-0101
  • Package Order: 89-0039-0301-09
  • Package Max Design Pressure (PSIG): 420
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 320LU
  • Compressor SN: 3211375
  • Compressor Run Time Hours: 92,572
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 400
  • Motor RPM: 3565
  • Motor Voltage: 2300/4160
  • Motor Amps: 87.9/48.6
Dimensions:
Additional Product Details
  • Year Removed from Production: 2009
  • Spec Sheet Available: Yes
FES 1160B Rotary Screw Compressor Package (Mycom 320LU, 400 HP 2300/4160 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed