FES 12S Rotary Screw Compressor Package (Kobe KS12SGB, 100 HP 230 V)

FES 12S Rotary Screw Compressor Package (Kobe KS12SGB, 100 HP 230 V)

FES Rotary Screw Compressor Package. FES Screw Compressor: Model: 12S. Serial No: D-1435. Test Pressure(PSIG): MDWP: 313, HYD: 470. Refrigerant: R-717. FES Contract No: 9709132. Model No: 12S. Serial No: 9709132. Marathon Electric Motor: HP: 100, RPM: 3545, Hz: 60, Volts: 230, Amps: 230, Frame: 405TSC. FES Oil Separator: National No: 9413. MAWP: 300 PSI @ 400 F. MDMT: -20 F @ 300 PSI. Serial No: 970192. Year Built: 1996. FES Micro Master Control Panel.
Product Details
  • Stock No: IPC04
  • Manufacturer: FES
  • Model: 12S
  • Serial Number: D-1435
  • Compressor Type: Screw
  • Package Included? Yes
Package Details
  • Package Manufacturer: FES
  • Package Model: 12S
  • Package SN: 97109132
  • Package Order: 97109132
  • Package Max Speed (RPM): 3,500
  • Package Max Design Pressure (PSIG): 350
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Kobe
  • # Compressors in Package: 1
  • Compressor Model: KS12SGB
  • Compressor SN: D-1435
  • Compressor Max Speed (RPM): 3,500
  • Compressor Design Pressure (PSIG): 313
  • Compressor Run Time Hours: 31,275.77
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 9413
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 100
  • Motor RPM: 3,545
  • Motor Voltage: 230
  • Motor Amps: 228
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TSC
Dimensions:
Additional Product Details
  • Year of Manufacture: 1997
  • Spec Sheet Available: No
FES 12S Rotary Screw Compressor Package (Kobe KS12SGB, 100 HP 230 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed