FES 140 - Mycom 160L Screw Compressor

FES 140 - Mycom 160L Screw Compressor

FES 140 Screw Compressor, purchased as a shelf spare. S/N: 1613675. Leak PSIG: 313. HYD PSIG 470. Distance from shaft centerline to bottom of compressor feet (D): 8 inches (Min), 11 inches (Max). Minimum motor size required: 30 HP. Shipping weight: 4,300 pounds. Suction size: 4 in. Discharge: 3 in. *Note: This unit looks very similar to the Mycom 160L units we have had in the past.

Product Details
  • Stock No: AANF404
  • Manufacturer: FES
  • Model: 140
  • Serial Number: 1613675
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES 140 - Mycom 160L Screw Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed