FES 140B-LE Rotary Screw Compressor Package (Mycom 160VLD, 75 HP 230/460 V)

FES 140B-LE Rotary Screw Compressor Package (Mycom 160VLD, 75 HP 230/460 V)

FES Screw Compressor Package. FES Bare Screw Compressor - Model: 140B-LE, Serial No: 1613066 Test Pressure(PSIG): Leak: 313, HYD: 470. Refrigerant: R22. Toshiba High-Efficiency 3-Phase Induction Motor - Hp: 75, Type: TIKK, Volts: 230/460, Hz: 60, RPM: 3540, Amp: 176/88, Serial No: 9906011D. FES Oil Separator - National Board: 3121, Serial No: 87150, Year Built: 1987, Max Working Pressure: 300 PSI, Max Temperature: 400 F. GEA Omni Industrial Control Panel - Power Supply: 120 Vac, 50/60 Hz, 1 Ph, 25 Amps.
Product Details
  • Stock No: REP11
  • Manufacturer: FES
  • Model: 140B-LE
  • Serial Number: 87-0044-0301
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: FES
  • Package Model: 140B-LE
  • Package SN: 87-0044-0301
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 160VLD
  • Compressor SN: 1613066
  • Compressor Max Speed (RPM): 3,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Run Time Hours: 26,625
  • Fixed/Variable VI: Fixed
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 3121
  • Oil Cooling Type: Thermosiphon
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: Omni
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 75
  • Motor RPM: 3,537
  • Motor Voltage: 230/460
  • Motor Amps: 176/88
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: VCK1
Dimensions:
  • Length (Inches): 121
  • Width (Inches): 60
  • Height (Inches): 71
  • Weight (LBS): 5,700
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1987
  • Spec Sheet Available: Yes
FES 140B-LE Rotary Screw Compressor Package (Mycom 160VLD, 75 HP 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed