FES 160GM Rotary Screw Compressor Package (GEA M, 200 HP 230/460 V)

FES 160GM Rotary Screw Compressor Package (GEA M, 200 HP 230/460 V)

FES rotary screw compressor package. Model: 160GM. Serial No: 00135011. FES Contract No: 00135011. Certified by FES Systems Oil Separator: National Board: 11410. MAWP: 300 PSI @ 500 F. MDMT: -20 F @ 300 PSI. GEA/FES Micro III Control Panel. Ram High-Efficiency Motor: HP: 200, Volts: 230/460, RPM: 3570, Ph: 3, Hz: 60.
Product Details
  • Stock No: NIH07
  • Manufacturer: FES
  • Model: 160GM
  • Serial Number: 00135011
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 160GM
  • Package SN: 00135011
  • Package Order: 00135011
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: M
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 11410
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 9494
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: GEA/FES Micro III Control Panel.
Motor Starter Details
  • Motor Starter Included? Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,570
  • Motor Voltage: 230/460
  • Motor Amps: 526/238
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 48
  • Height (Inches): 84
  • Weight (LBS): 6,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2000
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
FES 160GM Rotary Screw Compressor Package (GEA M, 200 HP 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed