FES 16L Rotary Screw Compressor Package (Kobe KS16LGB, 250 HP 460 V)

FES 16L Rotary Screw Compressor Package (Kobe KS16LGB, 250 HP 460 V)

FES Rotary Screw Compressor Package. Model: 16L. Serial: D3271. Year: 1994. Compressor rebuilt in 2007. Micro Master Controller. Runtime: 3,515 hours. Ram Industries electric motor: 250 HP, 460V, 3565 RPM, 3-phase, 60 Hz (also rated for 50 Hz, 380V, 200 HP). Includes Ram Industries electric motor starter. Estimated weight: 6000 LBS. Dimensions: 102 in. L x 56 in. W x 77 in. H.
Product Details
  • Stock No: BRPF01
  • Manufacturer: FES
  • Serial Number: D3271
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 16L
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Kobe
  • # Compressors in Package: 1
  • Compressor Model: KS16LGB
  • Compressor SN: D2371
  • Compressor Year Manufactured: 1994
  • Compressor Rebuild Year: 2007
  • Compressor Run Time Hours: 3515
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Micro Master Controller
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM
  • Motor Starter Type: Soft Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 250
  • Motor RPM: 3565
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 102
  • Width (Inches): 56
  • Height (Inches): 77
  • Weight (LBS): 6000
Additional Product Details
  • Year of Manufacture: 1994
  • Spec Sheet Available: Yes
FES 16L Rotary Screw Compressor Package (Kobe KS16LGB, 250 HP 460 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed