FES 16LE Rotary Screw Compressor Package (Kobe KS16LGB, 200 HP 460 V)

FES 16LE Rotary Screw Compressor Package (Kobe KS16LGB, 200 HP 460 V)

FES Rotary Screw Compressor Package. Model: 16LE. Serial No: 96426131. FES Contract No: 96426131. Kobe/FES Bare Rotary Screw Compressor - Model: 16L, Serial No: 233HS-4. MDWP: 313, HYD: 470. Certified by FES Oil Separator - MAWP: 300 PSI @ 400 F, MDMT: -20 F @ 300 PSI. FES Serial No: 960571. FES Micro Master Control Panel.
Product Details
  • Stock No: NIH09
  • Manufacturer: FES
  • Model: 16LE
  • Serial Number: 96426131
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 16LE
  • Package SN: 96426131
  • Package Order: 96426131
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Kobe
  • # Compressors in Package: 1
  • Compressor Model: KS16LGB
  • Compressor SN: 233HS-4
  • Compressor Design Pressure (PSIG): 350
  • Compressor Run Time Hours: 67,125.26
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 8968
  • Oil Cooler National Board #: 7257
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: FES Micro Master Control Panel.
Motor Starter Details
  • Motor Starter Included? Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor Reliance
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,565
  • Motor Voltage: 460
  • Motor Amps: 221
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444/5TS
Dimensions:
  • Length (Inches): 102
  • Width (Inches): 58
  • Height (Inches): 72
  • Weight (LBS): 5,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1996
  • Year Removed from Production: 2023
FES 16LE Rotary Screw Compressor Package (Kobe KS16LGB, 200 HP 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed