FES 16S Rotary Screw Compressor Package (Kobe KS16SGB, 200 HP 230 V)

FES 16S Rotary Screw Compressor Package (Kobe KS16SGB, 200 HP 230 V)

FES Rotary Screw Compressor Package. Model: 16S. Serial No: 16S65-M. Test Pressure(PSIG): MDWP: 350 PSIG, HYD: 470. Refrigerant: R-717. FES Contract No: 97109133. Model: No: 16S. Serial No: 97109133. Marathon Electric Motor: HP: 200, Volt: 230, Hz: 60, RPM: 3560, Frame: 505USC. FES Oil Separator: National No: 9419, MAWP: 300 PSI @ 400 F. MDMT: -20 F @ 300 PSI. Certified by FES Division. FES Micro Master Control Panel.
Product Details
  • Stock No: IPC03
  • Manufacturer: FES
  • Model: 16S
  • Serial Number: 16S65-M
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 16S
  • Package SN: 97109133
  • Package Order: 97109133
  • Package Max Design Pressure (PSIG): 350
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Kobe
  • # Compressors in Package: 1
  • Compressor Model: KS16SGB
  • Compressor SN: 16S65-M
  • Compressor Design Pressure (PSIG): 525
  • Compressor Run Time Hours: 18,099.99
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 9419
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,560
  • Motor Voltage: 230
  • Motor Amps: 440
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 505USC
Dimensions:
  • Weight (LBS): 4,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1997
  • Spec Sheet Available: No
FES 16S Rotary Screw Compressor Package (Kobe KS16SGB, 200 HP 230 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed