FES 16S Rotary Screw Compressor Package (Kobe KS16SGB, 200 HP 230/460 V)

FES 16S Rotary Screw Compressor Package (Kobe KS16SGB, 200 HP 230/460 V)

FES Package: Contract No: 96079132, Model No: 16S, Serial No: 96079132. FES Compressor: Model -16S,Serial No: 16S167LS, Test Pressure- PSIG, Leak: 313, HYD: 470. Ram Industries High-Efficiency Motor - Serial No: 1200361-01-PS-P, HP: 200, Volts: 230/460, Amps: 470/235, PH: 3, Hertz: 60, Duty: Cont, Bearing No: 63303, Nema Des: B, Code: F, Max Amb: 40c, Nom Eff: 92.7, ODE: 631303, Frame: 444TS. FES Oil Separator : National Board: 8570, MAWP: 300 PSI AT 400F, MDMT: -20F At 300 PSI, Serial No: 96012, Year Built: 1996. Control Panel: FES Contract.
Product Details
  • Stock No: NSF21.02
  • Manufacturer: FES
  • Model: 16S
  • Serial Number: 96079132
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: FES
  • Package Model: 16S
  • Package SN: 96079132
  • Package Order: 96079132
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Kobe
  • # Compressors in Package: 1
  • Compressor Model: KS16SGB
  • Compressor SN: 16S167LS
  • Compressor Design Pressure (PSIG): 470
  • Compressor Run Time Hours: 35,979
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 8570
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: FEA Micro Master Control: Control Panel FLA: 15 Amps, 120 Volts, 60Hz.
Motor Starter Details
  • Motor Starter Included? Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,542
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS
Dimensions:
  • Length (Inches): 105
  • Width (Inches): 52
  • Height (Inches): 91
  • Weight (LBS): 7,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1996
  • Spec Sheet Available: No
FES 16S Rotary Screw Compressor Package (Kobe KS16SGB, 200 HP 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed