FES 16S Rotary Screw Compressor Package

FES 16S Rotary Screw Compressor Package

FES Rotary Screw Compressor Package. Model: 16SE. Serial No: 165211MS. Test Pressure(PSIG): MDWP: 350 PSIG, HYD: 470. Refrigerant: R-717. Ram Electric Motor: HP: 200, Volt: 230/460, Hz: 60, RPM: 3565, Frame: 444TSC. FES Oil Separator: National No: 9920, MAWP: 300 PSI @ 400 F. MDMT: -20 F @ 300 PSI.
Product Details
  • Stock No: PRCA08
  • Manufacturer: FES
  • Model: 16SE
  • Serial Number: 165211MS
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 16S E
  • Package SN: 165211MS
  • Package Max Speed (RPM): 3,500
  • Package Max Design Pressure (PSIG): 350
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Kobe
  • # Compressors in Package: 1
  • Compressor Model: 16S
  • Compressor SN: 165211MS
  • Compressor Max Speed (RPM): 3,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Rebuild Year: 2015
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 9920
  • Oil Cooling Type: Water
  • Oil Cooler National Board #: 8493
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,565
  • Motor Voltage: 230/460
  • Motor Amps: 40
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TSC
Dimensions:
  • Length (Inches): 80
  • Width (Inches): 45
  • Height (Inches): 65
  • Weight (LBS): 7,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
FES 16S Rotary Screw Compressor Package

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed